Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wesco® 5th Wheel Steer Lift Stacker 261115 96" Lift Adj. Base 2000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Wesco® 5th Wheel Steer Lift Stacker 261115 96" Lift Adj. Base 2000 Lb. Cap.

Item #: WB988055

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21,473.55 Save up to 49%
Price: $ 10,906.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® 5th WHEEL STEER TELESCOPIC POWERED STACKER

Fifth-Wheel offers Precision Steering in Confined Aisles.

Electric stacker, with a 24" load center and adjustable forks, is designed for rugged use. Battery powered pallet stacker does not require special training to operate, and needs minimal maintenance under constant, rugged use. Lift truck is designed for high performance using a heavy duty hydraulic system and a large deep cycle 12V battery with built-in fully automatic battery charger. Carriage stops instantly for accurate positioning with no drifting. Fork lift truck includes four 5" phenolic load wheels and an 8" high-impact fifth-wheel with a spring-loaded handle for easy maneuverability. Meets ASME B56-10 specifications. 1 Year Limited Warranty; 5 Year Limited Warranty against weld failure.

Product Specifications

    • LENGTH INCHES68 (172.72 cm)
    • WIDTH INCHES57 (144.78 cm)
    • HEIGHT INCHES70-1/2 (179.07 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BATTERY12V Deep Cycle
    • BRANDWesco®
    • CHARGERIncluded
    • CONSTRUCTIONSteel
    • FORK LENGTH INCHES42 (106.68 cm)
    • FORK WIDTH INCHES3 (7.62 cm)
    • LIMITED WARRANTY1 Year; 5 Year Against Weld Failure
    • LOAD CENTER INCHES24 (60.96 cm)
    • LOAD WHEELSPhenolic
    • LOWERED HEIGHT INCHES1-1/2 (3.81 cm)
    • LOWERED HEIGHT INCHES RANGE0 to 1.5
    • MANUFACTURERS PART NUMBER261115
    • MAST STYLETelescopic
    • POWERBattery Operated
    • RAISED HEIGHT INCHES96 (243.84 cm)
    • RAISED HEIGHT INCHES RANGE91 to 150
    • REFERENCE #PTASFL-96-42-3550S-2K
    • STEER WHEELS8" 5th Wheel
    • TYPEAdjustable Legs 35" to 50" I.D.
    • VOLTAGE12
    • WEIGHT LBS1125 (511.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.