Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blue Giant® Manual Push Stacker XPS22-62 - 2200 Lb. Cap. - 62" Lift
See all 63 items in product family

Blue Giant® Manual Push Stacker XPS22-62 - 2200 Lb. Cap. - 62" Lift

Item #: WBB1121760

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,342.00
Product Information
Customer Review
Product Q&A
Accessories
Blue Giant® Manual Push Stacker - 2200 Lb. Capacity - 63" Lift

Perfect for intermediate-duty stacking and pallet positioning applications.
  • Manually propelled with up/down lever control mounted on dash
  • Straddle legs adjust to three (3) positions (set at minimum for shipping)
  • 42" long forks - 31" OD adjustment on pin style forks
  • Battery gauge
  • On/Off key switch
  • Operator protection screen
  • Dual push handles mounted at comfort height level on mast
  • Ergonomic spring loaded steering handle with comfort grip
  • Phenolic load rollers and easy steer swivel casters
  • Foot pedal parking brake
  • 12 volt system c/w minimum maintenance deep cycle battery
  • Built-in 10 AMP plug-in battery charger for 115/1/60 power supply


Product Specifications

    • LENGTH INCHES63 (160.02 cm)
    • WIDTH INCHES44 to 58
    • HEIGHT INCHES80.3 (203.96 cm)
    • CAPACITY LBS2200 (1000 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BATTERY12V / 105AH
    • BRANDBlue Giant
    • CHARGER115V/1PH/60HZ (On Board)
    • CONSTRUCTIONSteel
    • DUTY CYCLE PER CHARGE8 Hours
    • FORK LENGTH INCHES42 (106.68 cm)
    • FORK WIDTH INCHES4 (10.16 cm)
    • LIFT SPEED FEET PER MINUTE23.5 (7.16 m)
    • LIMITED WARRANTY1 Year
    • LOAD CENTER INCHES24 (60.96 cm)
    • LOAD WHEELS3.75" x 1.75" Phenolic
    • LOWERED HEIGHT INCHES2-1/4 (5.72 cm)
    • MANUFACTURERS PART NUMBERXPS22-62
    • MAST STYLENon-Telescopic
    • OVERALL FORK WIDTH INCHES7 to 31 (adjustable)
    • PLATFORM LENGTH INCHES--
    • PLATFORM WIDTH INCHES--
    • RAISED HEIGHT INCHES62 (157.48 cm)
    • REFERENCE #XPS22-63
    • STEER WHEELS7.75" x 2" Phenolic
    • STRADDLE LEG WIDTH INCHES38 to 50 ID
    • TYPEAdjustable Fork
    • WEIGHT LBS900 (409.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.