Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beech® Compact Battery Operated Work Positioner PS-3080B 80" Lift 1000 Lb. Cap.- Pkg Qty 1

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Beech® Compact Battery Operated Work Positioner PS-3080B 80" Lift 1000 Lb. Cap.- Pkg Qty 1

Item #: WB985364

Usually ships in 16 to 19 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,880.00
Product Information
Customer Review
Product Q&A
Accessories
Beech® COMPACT BATTERY OPERATED WORK POSITIONER

Take the Work out of Lifting!

This Stacker comes equipped with powered lifting hydraulics for precise load positioning. Lift is easily controlled with a push button remote with 10' cord. Heavy duty deep-cycle battery is easily recharged via the integral 120V 10 amp charger. Standard features include oversized hydraulic ram, integral overload relief valve and heavy duty 9000 lb. yield roller lifting chain. Durable steel mast features an acrylic safety shield that provides an unobstructed view for the operator. Lifting platform features welded and unitized construction for strength. Rolls easily on phenolic load and steer wheels with roller bearing and grease fittings. Stackers are equipped with a floor lock for stationary positioning. 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES44-1/4 (112.4 cm)
    • WIDTH INCHES32 (81.28 cm)
    • HEIGHT INCHES92 (233.68 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHTan
    • ASSEMBLYAssembled
    • BATTERY12V
    • BRANDBeech Engineering
    • CHARGERIntegral 10 amp
    • CONSTRUCTIONSteel
    • LIFT SPEED FEET PER MINUTE20 (6.1 m)
    • LOAD CENTER INCHES18 (45.72 cm)
    • LOWERED HEIGHT INCHES5-1/4 (13.34 cm)
    • MANUFACTURERS PART NUMBERPS-3080B
    • PLATFORM LENGTH INCHES30 (76.2 cm)
    • PLATFORM WIDTH INCHES32 (81.28 cm)
    • RAISED HEIGHT INCHES80 (203.2 cm)
    • REFERENCE #PS3080B
    • TYPEPlatform
    • WEIGHT LBS460 (209.09 kg)
    • WHEEL DIAMETER INCHESLoad = 5; Steer = 4
    • WHEEL TYPEPhenolic, 2 Swivel, 2 Rigid

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.