Take 15% off your entire order!

Offer applied at checkout

Beech® Compact Winch Operated Work Positioner PS-3080W 80" Lift 1000 Lb. Cap.

Beech® Compact Winch Operated Work Positioner PS-3080W 80" Lift 1000 Lb. Cap.

Item #: WB985352

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 60
  • 70
  • 80

80

Price: $2,274.00

Quantity

Customers Also Viewed

Beech® COMPACT WINCH OPERATED LIFT TRUCK

Lift Truck Makes Light Work out of Heavy Loads!

Perfect for moving heavy loads throughout the workplace, this stacker features a durable steel mast with an acrylic safety shield that provides an unobstructed view for the operator. Lifting platform features welded and unitized construction for strength. Rolls easily on phenolic load and steer wheels with roller bearing and grease fittings. Stacker is equipped with a floor lock for stationary positioning. 2 Year Limited Warranty.

Winch Operated Lift Truck features an oversized hand crank winch with a galvanized steel aircraft cable rated at over 4200 lbs. of yield for years of trouble-free operation.

Product Specifications

  • LENGTH INCHES41-3/4 (106.05 cm)
  • WIDTH INCHES32 (81.28 cm)
  • HEIGHT INCHES92 (233.68 cm)
  • CAPACITY LBS1000 (454.55 kg)
  • COLOR FINISHTan
  • ASSEMBLYAssembled
  • BRANDBeech Engineering
  • CONSTRUCTIONSteel
  • FORK LENGTH INCHES--
  • LOAD CENTER INCHES18 (45.72 cm)
  • LOWERED HEIGHT INCHES5-1/4 (13.34 cm)
  • MANUFACTURERS PART NUMBERPS-3080W
  • PLATFORM LENGTH INCHES30 (76.2 cm)
  • PLATFORM WIDTH INCHES32 (81.28 cm)
  • POWERHand Winch
  • RAISED HEIGHT INCHES80 (203.2 cm)
  • REFERENCE #PS3080W
  • WHEEL DIAMETER INCHESLoad = 5; Steer = 4
  • TYPEPlatform
  • WEIGHT LBS320 (145.45 kg)
  • WHEEL TYPEPhenolic, 2 Swivel, 2 Rigid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Beech® Compact Winch Operated Work Positioner PS-3080W 80" Lift 1000 Lb. Cap.

Beech® Compact Winch Operated Work Positioner PS-3080W 80" Lift 1000 Lb. Cap.

Item #: WB985352

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant