Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Bar Stock Material Positioner 144" Spread MATL-144 2000 Lb. Capacity
See all 3 items in product family

Vestil Bar Stock Material Positioner 144" Spread MATL-144 2000 Lb. Capacity

Item #: WB986141

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,487.00
Product Information
Customer Review
Product Q&A
Accessories
BAR STOCK MATERIAL POSITIONER

The overhead bar-stock material lifter includes two adjustable-width lifting arms for a wide range of applications. Lifting arms are adjustable in 6" increments along the entire span of the positioner and have an 18" usable height with a 12" usable length. Arm features a 5° inclined design for material retention. Bar lifting attachment includes an adjustable lifting bale to help level the load. All-welded steel construction with a durable powder coat blue finish.

Product Specifications

    • LENGTH INCHES150 (381 cm)
    • HEIGHT INCHES29 (73.66 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlue
    • ARM LENGTH INCHES12 (30.48 cm)
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERMATL-144
    • MAX. BEAM WIDTH INCHES144 (365.76 cm)
    • MIN. BEAM WIDTH INCHES24 (60.96 cm)
    • TYPEBar Stock Material Positioner
    • WEIGHT LBS160 (72.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.