Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Valley Craft® EZY-Tilt™ Steel Mini Pallet Truck with Brake F84882A2
See all 23 items in product family

Valley Craft® EZY-Tilt™ Steel Mini Pallet Truck with Brake F84882A2

Item #: WBB351223

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,162.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft® EZY-Tilt™ Mini Pallet Truck with Brake - Steel - 48x22x51

EZY-Tilt™ Steel Pallet Trucks are constructed of rugged 14-gauge, 1-1/8" O.D. steel tubing with form-fitted joints and solid welds, with reinforcement intentionally placed at the points of greatest stress. Steel, double-forked shoe locks into position automatically and is easily released by tripping a foot lever. 1" steel axle is encased in a protective housing. Equipped with hand brakes. Shoes measure 11.5". Truck rolls easily on solid rubber tires. 1000-lb. capacity.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES51 (129.54 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGray
    • BRANDValley Craft®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERF84882A2
    • PACKAGE QUANTITY1
    • WEIGHT LBS78.0 (35.45 kg)
    • WHEEL TYPESolid Rubber with Brake

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.