Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Valley Craft® EZY-Tilt™ Steel Mini Pallet Truck F84731A5
See all 23 items in product family

Valley Craft® EZY-Tilt™ Steel Mini Pallet Truck F84731A5

Item #: WBB351460

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 576.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft® EZY-Tilt™ Mini Pallet Truck - Steel - 49x25x51

EZY-Tilt™ Steel Pallet Trucks are constructed of rugged 14-gauge, 1-1/8" O.D. steel tubing with form-fitted joints and solid welds, with reinforcement intentionally placed at the points of greatest stress. Steel, double-forked shoe locks into position automatically and is easily released by tripping a foot lever. Forks are available in two standard lengths. 1" steel axle is encased in a protective housing. Available with optional hand brakes. Shoes measure 11.5". Truck rolls easily on fully pneumatic tires. 1000-lb. capacity.

Product Specifications

    • LENGTH INCHES49 (124.46 cm)
    • WIDTH INCHES25 (63.5 cm)
    • HEIGHT INCHES51 (129.54 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGray
    • BRANDValley Craft®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERF84731A5
    • PACKAGE QUANTITY1
    • WEIGHT LBS76.0 (34.55 kg)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Using this jack with mini pallets to move feed bags. Wondering what's the advantage of the 11.5" fork v. the 14.5" fork? We will be moving stacks that are back to back again a wall and will need to pull one stack at a time out. Will the longer forks create an issue with the pallets being too far out on the forks?1

Question Asked By: Lauren , Colorado , September 18, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.