Valley Craft® EZY-Tilt™ Steel Mini Pallet Truck F84790A3

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Valley Craft® EZY-Tilt™ Steel Mini Pallet Truck F84790A3

Item #: WBB351467

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 514.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Valley Craft® EZY-Tilt™ Mini Pallet Truck - Steel - 49x22x49

EZY-Tilt™ Steel Pallet Trucks are constructed of rugged 14-gauge, 1-1/8" O.D. steel tubing with form-fitted joints and solid welds, with reinforcement intentionally placed at the points of greatest stress. Steel, double-forked shoe locks into position automatically and is easily released by tripping a foot lever. 1" steel axle is encased in a protective housing. Available with optional hand brakes. Shoes measure 11.5". Truck rolls easily on molded-on solid tires. 1000-lb. capacity.

Product Specifications

    • LENGTH INCHES49 (124.46 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES49 (124.46 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHGray
    • BRANDValley Craft®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERF84790A3
    • PACKAGE QUANTITY1
    • WEIGHT LBS67.0 (30.45 kg)
    • WHEEL TYPEMold-On Rubber