Valley Craft® EZY-Tilt™ Aluminum Mini Pallet Truck F84745A9
See all 23 items in product family

Valley Craft® EZY-Tilt™ Aluminum Mini Pallet Truck F84745A9

Item #: WBB351462

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 858.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft® EZY-Tilt™ Mini Pallet Truck - Aluminum - 49x22x51

EZY-Tilt™ Aluminum Pallet Trucks are constructed of 1-5/16", spark-resistant tubing. Aluminum is recommended for services when the truck must be transported, and for use around corrosive materials. Steel, double-forked shoe locks into position automatically, and is easily released by tripping a foot lever. Forks are available in two standard lengths. 1" steel axle is encased in a protective housing. Shoes measures 11.5". Truck rolls easily on replaceable solid tires. 1000-lb. capacity.

Product Specifications

    • LENGTH INCHES49 (124.46 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES51 (129.54 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • COLOR FINISHAluminum
    • BRANDValley Craft®
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERF84745A9
    • PACKAGE QUANTITY1
    • WEIGHT LBS60.0 (27.27 kg)
    • WHEEL TYPESolid Rubber