Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers 600 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers 600 Lb. Capacity

Item #: WB241439

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $143.95 ea.
3+ $133.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
INDUSTRIAL STRENGTH STEEL HAND TRUCK

High quality, 1-1/4" diameter steel tube trucks are perfect for day-to-day work in warehouse, receiving and delivery. MIG welded throughout with double welding at critical stress points to withstand rugged use. Curved Handle offers easiest load control. 10" x 3-1/2" full pneumatic ball bearing wheels offer best load protection and roll smoothly over roughest surfaces. Durable enamel finish resists rust and scratches. Has a 14" x 10" noseplate, integral Stair Climbers that use continuous friction reducing belts to ease movement up and down stairs, and a 350 lb. capacity Folding 24" Nose Extension to increase bulk carrying capacity. Assembles easily. 5 Year Frame Warranty.

Click here to see our full selection of Hand Trucks & Dollies.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES49 (124.46 cm)
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY5 Year
    • STYLEG
    • TYPECurved Handle
    • WEIGHT LBS32 (14.55 kg)
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WHEEL TYPEPneumatic
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

i need a replacement stair climber part for this hand truck. is there a specific part number for this?

Question Asked By: Geoff , Malvern, PA , March 14, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result