Valley Craft® Double Cylinder Truck with Brake F86065A6
See all 3 items in product family

Valley Craft® Double Cylinder Truck with Brake F86065A6

Item #: WBB351351

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,937.00
Product Information
Customer Review
Product Q&A
Accessories
Valley Craft® Double Cylinder Truck with Brake

Spark-resistant aluminum cylinder truck for safe, efficient handling of pressurized tanks. Heavy-duty multi-tank frame fits over the regular box frame for use with most standard size cylinders. Balanced frame roll easily on 12" x 3-1/2", fully-pneumatic tires and features hand brakes for added safety. 1" steel axle is enclosed in protective housing with sealed bearings. Trucks are constructed of 1-5/16" O.D. aluminum tubing with notched joints and solid welds. 600-lb. capacity.

Product Specifications

    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES50 (127 cm)
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHAluminum
    • ASSEMBLYUnassembled
    • BRANDValley Craft®
    • CONSTRUCTIONAluminum
    • FOR CYLINDER TYPES(2) 9" Diameter
    • HANDLE STYLEDouble
    • MANUFACTURERS PART NUMBERF86065A6
    • NOSEPLATE DEPTH INCHES10 (25.4 cm)
    • NOSEPLATE WIDTH INCHES19 (48.26 cm)
    • TYPEDouble Cylinder
    • WHEEL DIAMETER INCHES12 (30.48 cm)
    • WHEEL TYPEPneumatic with Brake