Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Fire Protection Welding Cylinder Cart CYL-2-FP Pneumatic Wheels 28 x 36-1/4 x 69-1/8

Fire Protection Welding Cylinder Cart CYL-2-FP Pneumatic Wheels 28 x 36-1/4 x 69-1/8

Item #: WB985444

Not Yet Rated

  • SELECT
  • Pneumatic
  • Foam-Filled

Pneumatic

Price: $1,545.00

Customers Also Viewed

WELDING CYLINDER & TORCH CART

Versatile Cart Transports Welding Tanks and Accessories to the Job Site

This handy truck is designed to carry welding cylinders, hoses and a cutting torch in a single trip. Each cart includes two tank compartments, (1) 13-3/8"W and (1) 10-7/16"W, with ratcheting straps to retain oxygen and acetylene cylinders, and brackets are included for holding a torch and hoses. Twin ergonomic handles and oversized 16" diameter pneumatic wheels offer "tilt-and-go" portability. All-welded steel construction with a durable safety-yellow enamel finish. Shipped assembled.

Cart includes a Lockable Storage Box that offers storage for regulators. Storage box includes a hose opening so that the regulator does not need to be disconnected for storage. Cart also includes a Lifting Eye for overhead crane lifting. Lifting eye is 2" diameter and 7/16" thick.

This cart also features integral Fork Pockets that allow transportation with a fork lift. Usable size of each fork pocket is 7-½"W x 2-½"H on 32" centers.

Additionally, this cart offers Fire Protection by including a ½" thick Marinite I material which provides a 30 minute fire protection barrier as prescribed by OSHA standards 1910.253 and 1926.350.

Product Specifications

  • LENGTH INCHES28 (71.12 cm)
  • WIDTH INCHES37-1/2 (95.25 cm)
  • HEIGHT INCHES69-1/8 (175.58 cm)
  • CAPACITY LBS500 (227.27 kg)
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • CYLINDER COMPARTMENT WIDTH INCHES(1) 13-3/8 & (1) 10-7/16
  • FOR CYLINDER TYPESOxygen (9-1/4" Diameter) & Acetylene (13-1/2" Diameter)
  • MANUFACTURERS PART NUMBERCYL-2-FP
  • TYPE2 Cylinder Cart with Storage Box, Lifting Eye, Fork Pockets & Fire Protection
  • WHEEL DIAMETER INCHES16 (40.64 cm)
  • WHEEL TYPEPneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Protection Welding Cylinder Cart CYL-2-FP Pneumatic Wheels 28 x 36-1/4 x 69-1/8

Fire Protection Welding Cylinder Cart CYL-2-FP Pneumatic Wheels 28 x 36-1/4 x 69-1/8

Item #: WB985444

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fire Protection Welding Cylinder Cart CYL-2-FP Pneumatic Wheels 28 x 36-1/4 x 69-1/8
    Fire Protection Welding Cylinder Cart CYL-2-FP Pneumatic Wheels 28 x 36-1/4 x 69-1/8
    Fire Protection Welding Cylinder Cart CYL-2-FP Pneumatic Wheels 28 x 36-1/4 x 69-1/8
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant