Snap-Loc SLABEI Dolly Extension Bar Set Use With Push Bars

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Snap-Loc SLABEI Dolly Extension Bar Set Use With Push Bars

Item #: WBB962901

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Snap-Loc SLABEI Dolly Extension Bar Set Use With Push Bars To Make Panel Cart Or Extends Height Of Bars

For use with the Snap-Loc Dolly. Extension Bar Set extends the height of Snap-Loc Push Bars and Panel Bars to accommodate all types of tall cargo. With our interchangeable bar design you can take 2 Push Bar Sets + 1 Extension Bar Set and make = 1 Panel Cart Bar Set. These heavy duty steel bars are protected with a durable heat treated powder coat. The Snap-Loc Dolly when used as a Panel Cart allows you to haul a whole new range of bulky items making your moving job much easier, safer and faster. Another great feature of bar sets is our multipoint disconnection design great for storing away in a small space. Need E-Straps to connect to your Snap-Loc Dolly? Check out our heavy duty Cam and Ratchet E-Straps. Don't forget about our 6 inch Dolly Connector Straps for Inter-Connecting your Dollies. Compliment your Snap-Loc Cargo Control System with "Snaplocs" (E-Track Singles) for positive locking E-Strap connection to your Pickup Trucks, Trailers, Lumber Racks and more

Product Specifications

    • LENGTH INCHES15 (38.1 cm)
    • WIDTH INCHES1-1/4 (3.18 cm)
    • HEIGHT INCHES1-1/4 (3.18 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDSnap-Loc™
    • CONSTRUCTIONSteel
    • DESCRIPTIONExtension Bar Set
    • MANUFACTURERS PART NUMBERSLABEI
    • PACKAGE QUANTITY1
    • ULTIMATE LOAD STRENGTH CAPACITY LBS.1500 (681.82 kg)
    • WEIGHT LBS4 (1.82 kg)
    • WORKING LOAD LIMIT CAPACITY LBS.1500 (681.82 kg)