Take 15% off your entire order!

Offer applied at checkout

+

GKS Perfekt® TL12 Tandem Roller Dolly Swivel Plates, Adjustable Width Frame 26,400 Lb. Cap.

GKS Perfekt® TL12 Tandem Roller Dolly Swivel Plates, Adjustable Width Frame 26,400 Lb. Cap.

Item #: WB985509

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $4,231.00

Quantity

Customers Also Viewed

GKS Perfekt® MACHINERY TRANSPORT ROLLER DOLLY

Roller Dollies Safely Move Loads up to 26,400 Lbs.!

Transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching.

Swivel Plates with Steer Handle and Adjustable Width Frame kit can fit a variety of loads. Ergonomic T-style handle offers easy maneuverability. This model has a 2" I.D. tow eye to allow towing up to 1.9 mph.

Note: When combining multiple Roller Dollies on a single load, the Total Load Capacity is the combined Capacity of each device.

Product Specifications

  • LENGTH INCHES24-1/2 (62.23 cm)
  • WIDTH INCHES26 to 39.4
  • CAPACITY LBS26,400
  • COLOR FINISHRed
  • ASSEMBLYAssembled
  • BRANDGKS Perfekt
  • CAPACITY LBS RANGE20,001 to 80,000
  • CONSTRUCTIONSteel
  • HANDLE LENGTH INCHES42-1/2 (107.95 cm)
  • MANUFACTURERS PART NUMBERTL12
  • NUMBER OF ROLLERS8
  • ROLLER DIA. INCHES3.3 (8.38 cm)
  • ROLLER MATERIALNylon
  • TOP PLATE DIMENSION INCHES6-11/16 Diameter
  • TOP PLATE LOADING HEIGHT INCHES4.3 (10.92 cm)
  • TYPESwivel Plates with Steer Handle, Adjustable Width Frame & Tow Eye
  • WEIGHT LBS232 (105.45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

GKS Perfekt® Container Dolly TL6-c - 13,200 Lb. Capacity

Item #: B2382856

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$3,813.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GKS Perfekt® TL12 Tandem Roller Dolly Swivel Plates, Adjustable Width Frame 26,400 Lb. Cap.

GKS Perfekt® TL12 Tandem Roller Dolly Swivel Plates, Adjustable Width Frame 26,400 Lb. Cap.

Item #: WB985509

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GKS Perfekt® TL12 Tandem Roller Dolly Swivel Plates, Adjustable Width Frame 26,400 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant