Take 15% off your entire order!

Offer applied at checkout

+

GKS Perfekt® TL6 Tandem Roller Dolly Swivel Plates, Adjustable Width Frame 13,200 Lb. Cap.

GKS Perfekt® TL6 Tandem Roller Dolly Swivel Plates, Adjustable Width Frame 13,200 Lb. Cap.

Item #: WB985508

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $2,019.00

Quantity

Customers Also Viewed

GKS Perfekt® MACHINERY TRANSPORT ROLLER DOLLY

Roller Dollies Safely Move Loads up to 13,200 Lbs.!

Transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching.

Swivel Plates with Steer Handle and Adjustable Width Frame kit can fit a variety of loads. Ergonomic T-style handle offers easy maneuverability.

Note: When combining multiple Roller Dollies on a single load, the Total Load Capacity is the combined Capacity of each device.

Product Specifications

  • LENGTH INCHES23 (58.42 cm)
  • WIDTH INCHES21.7 to 45.3
  • CAPACITY LBS13,200
  • COLOR FINISHRed
  • ASSEMBLYAssembled
  • BRANDGKS Perfekt
  • CAPACITY LBS RANGE4001 to 20,000
  • CONSTRUCTIONSteel
  • HANDLE LENGTH INCHES37-13/16 (96.04 cm)
  • MANUFACTURERS PART NUMBERTL6
  • NUMBER OF ROLLERS4
  • ROLLER DIA. INCHES3.3 (8.38 cm)
  • ROLLER MATERIALNylon
  • TOP PLATE DIMENSION INCHES6-11/16 Diameter
  • TOP PLATE LOADING HEIGHT INCHES4.3 (10.92 cm)
  • TYPESwivel Plates with Steer Handle & Adjustable Width Frame
  • WEIGHT LBS99 (45 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

GKS Perfekt® Container Dolly F6-c - 13,200 Lb. Capacity

Item #: B2382858

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$2,520.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GKS Perfekt® TL6 Tandem Roller Dolly Swivel Plates, Adjustable Width Frame 13,200 Lb. Cap.

GKS Perfekt® TL6 Tandem Roller Dolly Swivel Plates, Adjustable Width Frame 13,200 Lb. Cap.

Item #: WB985508

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GKS Perfekt® TL6 Tandem Roller Dolly Swivel Plates, Adjustable Width Frame 13,200 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant