Take 15% off your entire order!

Offer applied at checkout

+

GKS Perfekt® F3 Machinery Roller Dolly Rigid Plates, Adjustable Width Connector Bar 6600 Lb.

GKS Perfekt® F3 Machinery Roller Dolly Rigid Plates, Adjustable Width Connector Bar 6600 Lb.

Item #: WB985503

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $649.00

Quantity

Customers Also Viewed

GKS Perfekt® MACHINERY TRANSPORT ROLLER DOLLY

Roller Dollies Safely Move Loads up to 6600 Lbs.!

Transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching.

Rigid Plates with Adjustable-Width Connector model is ideal for straight-line movement. The two contact points are connected by an adjustable bar that keeps them parallel.

Note: When combining multiple Roller Dollies on a single load, the Total Load Capacity is the combined Capacity of each device.

Product Specifications

  • LENGTH INCHES6-11/16 (17.02 cm)
  • WIDTH INCHES11.8 to 39.4
  • CAPACITY LBS6600 (3000 kg)
  • COLOR FINISHRed
  • ASSEMBLYAssembled
  • BRANDGKS Perfekt
  • CAPACITY LBS RANGE4001 to 20,000
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERF3
  • NUMBER OF ROLLERS4
  • ROLLER DIA. INCHES3.3 (8.38 cm)
  • ROLLER MATERIALNylon
  • TOP PLATE DIMENSION INCHES5.9 x 5.9
  • TOP PLATE LOADING HEIGHT INCHES4.3 (10.92 cm)
  • TYPERigid Plates with Adjustable-Width Connector
  • WEIGHT LBS33 (15 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

GKS Perfekt® F2 Machinery Roller Dolly Rigid Plates, Adjustable Width Connector Bar 4400 Lb.

Item #: 985502

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$530.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GKS Perfekt® F3 Machinery Roller Dolly Rigid Plates, Adjustable Width Connector Bar 6600 Lb.

GKS Perfekt® F3 Machinery Roller Dolly Rigid Plates, Adjustable Width Connector Bar 6600 Lb.

Item #: WB985503

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GKS Perfekt® F3 Machinery Roller Dolly Rigid Plates, Adjustable Width Connector Bar 6600 Lb.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant