Vestil Cast Aluminum Propel Dolly VPRDO-4 Non-Tilt 4 Roller 6000 Lb. Cap.

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Vestil Cast Aluminum Propel Dolly VPRDO-4 Non-Tilt 4 Roller 6000 Lb. Cap.

Item #: WB985876

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 250.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil CAST ALUMINUM PROPEL DOLLY

Lightweight Machine & Crate Dolly Moves Heavy Loads!

This equipment dolly features a box-type aluminum frame with integral sides for extra strength. A deeply fluted top load surface offers maximum cargo grip. Low-profile 4-¼"H dolly has 3-½" diameter x 3" wide phenolic rollers suitable for heavy crates and machinery.

Note: Except when used individually, corners should be navigated by lifting the load and rotating each dolly individually.

Product Specifications

    • LENGTH INCHES8-1/2 (21.59 cm)
    • WIDTH INCHES8-1/2 (21.59 cm)
    • HEIGHT INCHES4-1/4 (10.8 cm)
    • CAPACITY LBS6000 (2727.27 kg)
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERVPRDO-4
    • NUMBER OF ROLLERS4
    • ROLLER DIA. INCHES3-1/2 (8.89 cm)
    • ROLLER MATERIALPhenolic
    • TYPENon-Tilt
    • WEIGHT LBS13 (5.91 kg)