Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Modern Equipment MECO SDHM150 1-1/2 Cu. Yd. Orange Medium Duty Hopper
See all 97 items in product family

Modern Equipment MECO SDHM150 1-1/2 Cu. Yd. Orange Medium Duty Hopper

Item #: WB986671

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,420.00
Product Information
Customer Review
Product Q&A
Accessories
Modern Equipment MECO SELF-DUMPING FORKLIFT HOPPER

Versatile Hopper is excellent for handling Heavy, Bulky Scrap.

Forklift hoppers are useful for moving castings, wood and metal chips, recyclables and sludge. Rugged, fully welded hopper is precisely balanced to tip forward for complete discharge of contents and automatically return to the upright position when empty. Positive locking latch helps prevent accidental dumping. Unit features a watertight interior and can be used for wet or dry loads. 2" formed top lips increase rigidity and eliminates sharp edges. Extra-deep fork openings allow for easy forklift entry and unit includes a safety chain to ensure the hopper is secured to the forklift. Interlocking guides allow empty units through 2 cubic yard size to be stacked up to 3 high for space savings (do not stack when loaded). Durable enamel finish and ships assembled.

Product Specifications

    • LENGTH INCHES63-1/2 (161.29 cm)
    • WIDTH INCHES59 (149.86 cm)
    • HEIGHT INCHES38-1/2 (97.79 cm)
    • CAPACITY CUBIC YARDS1.5
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BASE GAUGE7
    • BRANDModern Equipment (MECO)
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES2-1/2 x 48-1/2
    • LEAD TIME10
    • MANUFACTURERS PART NUMBERSDHM150
    • WALL GAUGE12
    • WEIGHT LBS543 (246.82 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.