Forklift Truck Pallet Dumper PAL-D/R 2000 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Forklift Truck Pallet Dumper PAL-D/R 2000 Lb. Capacity

Item #: WB985195

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 785.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil FORKLIFT PALLET DUMPER

Dump Loaded Pallets without Leaving the Seat of your Fork Lift!

The Pallet Dumper is a device that attaches to a forklift allowing pallet contents to be dumped into a secondary container. The unit slides onto the forks and the fork ends feature retainer brackets to prevent the pallet from sliding off. Skid dumper includes a cable release that can be activated from the cab for convenience and when dumping is complete, simply lower the unit to the ground until the carriage latches. Dumper will tilt a maximum of 90° to fully drop the load. Dumper includes a safety chain to fasten to the carriage. All-welded steel construction with a durable powder coat finish.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES91-1/4 (231.78 cm)
    • WIDTH INCHES32 (81.28 cm)
    • HEIGHT INCHES32-1/2 (82.55 cm)
    • CAPACITY LBS2000 (909.09 kg)
    • COLOR FINISHBlue Carriage & Yellow Dumper
    • ASSEMBLYAssembled
    • BRANDGlobal Approved
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES7-5/8 x 2-9/16
    • LOAD CENTER INCHES63-7/8 (162.24 cm)
    • MANUFACTURERS PART NUMBERPAL-D/R
    • TYPEForklift Mount Pallet Dumper
    • WEIGHT LBS305 (138.64 kg)
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Do we have product instructions?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

can I see the video?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed