Previous

Item in product family

Next

Item in product family
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
Justrite® 28667 Spill Containment Sump - Base Module

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Justrite® 28667 Spill Containment Sump - Base Module

Item #: WB921196

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,228.10 Save up to 33%
Price: $ 818.00
Product Information
Customer Review
Product Q&A
Accessories
Justrite® DRUM SPILL CONTROL MANAGEMENT BASE MODULE

Combines efficient drum storage, positive spill containment and safe liquid dispensing. Accommodates 30 or 55 gallon drums - Class 1B or 1C flammable and combustibles. UV protected 100% recycled polyethylene construction stands up to industrial abuse, won't rust or corrode.

Base Module has a 66 gallon sump, accommodates two drums, is forkliftable and supports loads up to 3000 lbs. Dispensing well holds 5 gallon pails. EPA compliant.

Shown in use with Double Stack Module and Optional Shelf (both sold separately).

Product Specifications

    • LENGTH INCHES59 (149.86 cm)
    • WIDTH INCHES49 (124.46 cm)
    • HEIGHT INCHES26 (66.04 cm)
    • CAPACITY30 or 55 Gallon Drums
    • CAPACITY DRUM2
    • CAPACITY GALLONS66 (249.84 l)
    • CAPACITY LBS3000 (1363.64 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • CONSTRUCTIONPolyethylene
    • DESCRIPTIONJustrite Base Module
    • DRAINNo
    • MANUFACTURERS PART NUMBER28667
    • TYPE2 Drum Base

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Barrel Rack(spill containment)

Your review: Seems to be a great answer for our company, fairly compact, lightweight (2-barrel unit) can add a rack to add two barrels on top later if needed. Having a bucket filling position (catching filling leaks is what caught our attention)

Is this review helpful?

Great item

Your review: Great containment system and allows stacking of barrels.

Is this review helpful?

Spill containment Sump

Your review: Do exactly what was intended for!

Is this review helpful?

Justrite Spill Containment Sump - Base Module

Your review: The base module is sturdy and looks good in the plant, however trying to remove the stacked module on top cannot be done unless the forks on the tow motor extend over the distance of the sump containment on the bottom, this requires you to move the whole unit away from the wall to access it from behind.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!