Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle 1645STC 4 Drum Soft Rotary Top Containment Unit

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Eagle 1645STC 4 Drum Soft Rotary Top Containment Unit

Item #: WBB2181680

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,363.62 Save up to 58%
Clearance Price: $ 999.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Eagle 4 DRUM SOFT ROTARY TOP CONTAINMENT UNIT

This 60-1/2"W x 73-1/2"D x 69"H unit is made of high-density polyethylene & PVC. Protects up to four 55 gallon drums from the elements. Rotary style soft cover pallet has easy-lift design for dual entry assesses allowing top, front and back loading. Height of the cover allows for storage with drum pumps in place. 66 gallon sump capacity with a removable support grating allows for easy cleaning. Load rating of 8000 lbs. Forkliftable. Compatible with optional Spill Containment Ramp. Ships unassembled to reduce shipping cost. Easy assembly.

Product Specifications

    • WIDTH INCHES60-1/2 (153.67 cm)
    • DEPTH INCHES74 (187.96 cm)
    • HEIGHT INCHES68 (172.72 cm)
    • CAPACITY DRUM4
    • CAPACITY GALLONS66 (249.84 l)
    • CAPACITY LBS8000 (3636.36 kg)
    • COLOR FINISHYellow
    • ASSEMBLYUnassembled
    • BRANDEagle Mfg
    • CERTIFICATIONSEPA, SPCC, 40CFR 264.175
    • CONSTRUCTIONHigh-Density Polyethylene & PVC
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER1645STC
    • REFERENCE #1646RTC
    • TYPE4 Drum Unit
    • WEIGHT LBS90 (40.91 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.