Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Lid Closers & Openers

Lid openers and closers are essential tools in material handling, specifically designed to secure and efficiently close and open drum and pail lids. Many models offer adjustable settings to accommodate different lid sizes and types, providing versatility in handling various containers. Available in manual, pneumatic, or electric versions, providing flexibility based on user preferences, the scale of operations, and power source availability. They are ideal for commercial use.
19 Results

Ships From Canada

Availability

Special Price

Voltage

View All Type
View All Price
19 Results
Compare
1
1
$46.95
In Stock, Ships in 3-4 days

Material

Steel

Compare
1
1
$3,799.00
Ships in 5 Business Days (ships from US)

Material

Steel

Weight

26 lbs

Compare
BESTSELLER
1
1
$2,109.00
Ships in 35 Business Days (ships from US)

Material

Steel

Weight

204 lbs

Compare
1
1
$409.95
Ships in 5 Business Days (ships from US)
Compare
1
1
$889.00
Ships in 2 Business Days (ships from US)

Material

Steel

Weight

25 lbs

Compare
1
1
$165.95
Ships in 10 Business Days (ships from US)

Material

Steel