Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Stainless Steel Pickup Truck Dump Insert for 6 Foot Bed - 5534006

Stainless Steel Pickup Truck Dump Insert for 6 Foot Bed - 5534006

Item #: WB985521

Not Yet Rated

Price: $5,845.00

Customers Also Viewed

PICKUP TRUCK DUMP INSERT

Converts Your Pick-Up Truck into a Dump Truck!

This pickup truck dump insert fits most 6' beds to offer safe, convenient carrying and dumping of cargo. Powered up and down cycles are achieved with a heavy duty 1.5 KW (3 HP max) hydraulic pump. Dump insert features a double pivoting removable steel tailgate and a 0 to 45° dump angle to fully unload the cargo. Standard features include manual safety bar, 20' battery power cables, tethered control box with 9' cord and "body-up" indicator kit. Payload capacity equals 6000 lbs. maximum*.

Stainless Steel Pickup Dump Insert features 304 stainless steel floor and front/side panels for maximum corrosion resistance. Insert includes 8 stake pockets. Optional Cab Guards, Wall Extension Bracket Kits and Tarp Kits are sold separately.

*Weight limits not to exceed manufacturer's gross vehicle weight limits.

Product Specifications

  • CAPACITY CUBIC YARDS1.5
  • CAPACITY LBS.6000 (2727.27 kg)
  • ASSEMBLYUnassembled
  • BRANDBuyers Products
  • CONSTRUCTIONStainless Steel Dump Body & Structural Steel Frame
  • DUMP ANGLE DEGREES0 to 45
  • MOTOR AMPERAGE1.5 KW
  • TYPEFor 6' Pickup Beds
  • VOLTAGE12
  • WEIGHT LBS.920 (418.18 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Pickup Truck Dump Insert for 6 Foot Bed - 5534006

Stainless Steel Pickup Truck Dump Insert for 6 Foot Bed - 5534006

Item #: WB985521

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant