Vestil Spin Top Trailer Stabilizing Jack SP-TOP 100,000 Lb. Static Capacity

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Vestil Spin Top Trailer Stabilizing Jack SP-TOP 100,000 Lb. Static Capacity

Item #: WB988119

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 432.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil TRAILER STABILIZING JACK

Height Adjustable for Leveling Trailers parked on uneven ground.

Jacks prevent upending of semi-trailers when disconnected from a truck during loading/unloading. Jacks can also be used to level trailers parked on sloped ground. Broad base plate helps prevents the trailer dollies from sinking into soft surfaces. High-strength steel construction. Can be used singularly or in pairs and helps meet OSHA Requirements 1910.178(k) (3).

Documents
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY LBS.100,000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CAPACITY LBS. RANGE50,001 to 100,000
    • CONSTRUCTIONSteel
    • LIFTING CAPACITY LBS.40,000
    • MANUFACTURERS PART NUMBERSP-TOP
    • MAXIMUM HEIGHT INCHES51 (129.54 cm)
    • MINIMUM HEIGHT INCHES39-1/2 (100.33 cm)
    • TYPEScrew Jack
    • WEIGHT LBS.92 (41.82 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Stabalizing jack

Your review: Well built, easy to place, swivel platform solid.

Is this review helpful?

Sort by: 
1 ...

1 Result
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
No Thanks x
Save $110.00 with this comparable product +