Standard Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Standard Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity

Item #: WB132050

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 284.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STANDARD DUTY TRAILER STABILIZING JACK STAND

Helps prevent upending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also use to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. Use Jack Stands Singularly or in Pairs.

Meets OSHA Requirements 1910.178(k)(3) that states "Fixed jacks may be necessary to support a semitrailer and prevent upending during the loading or unloading when the trailer is not coupled to a tractor."

This jack has a removable pipe handle for quick 39-1/2" to 51" height adjustment with ratcheting screw mechanism. Permits worker to stay upright while operating, acts as a steering lever. 14" base provides maximum rigidity. 7-3/4" top cap. Accommodates up to a 9 degree tilt-off level. Heavy-duty 8" solid rubber transport wheels. 100,000 lb. static capacity and 40,000 lb. lifting capacity.

Product Specifications

    • CAPACITY LBS.100,000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CAPACITY LBS. RANGE50,001 to 100,000
    • CONSTRUCTIONSteel
    • LIFTING CAPACITY LBS.40,000
    • LIMITED WARRANTY1 Year
    • MAXIMUM HEIGHT INCHES51 (129.54 cm)
    • MINIMUM HEIGHT INCHES39-1/2 (100.33 cm)
    • WEIGHT LBS.91 (41.36 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPESolid Rubber
  • Wheels permit jack to be moved easily like a hand truck. Pipe handle provides leverage to ease raising and lowering. Facilitates one-man operation and allows user to raise trailer without bending or stooping.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (10 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Trailer - jack stand

Good enough for our needs. A pump style jack would be better. With a ratchet so close to the top, you will always rub up against the bottom of the trailer and get grimmy. With a pump jack you would be further away from the bottom of the trailer to pump.

See more critical reviews

Sort by: 

10 Results

Great jack stand

Your review: Perfect for the heavy lifting, and so easy to move

Is this review helpful?

Jack stand

Your review: It's excellent

Is this review helpful?

stabilizer jack

Your review: good product

Is this review helpful?

Standard Duty Trailer Stabilizing Jack Stand

Your review: Great product, especially the price

Is this review helpful?

Trailer jack stands

Your review: Very stable and safe

Is this review helpful?

great stability.

Your review: they are sturdy and makes the trailers more safer.

Is this review helpful?

Purshasing Dept

Your review: Excellent item, all clients are look9ing foward to get 2 or more

Is this review helpful?

Jack Stands

Your review: The stands work well. The locking/direction lever is a bit ackward to move but, overall is it is sturdy and works well.

Is this review helpful?

trailer jack stands

Your review: These fit our need perfectly and were priced right. A good value for the money.

Is this review helpful?

Trailer - jack stand

Your review: Good enough for our needs. A pump style jack would be better. With a ratchet so close to the top, you will always rub up against the bottom of the trailer and get grimmy. With a pump jack you would be further away from the bottom of the trailer to pump.

Is this review helpful?

Sort by: 

10 Results

There are 10 questions and 1 answers for this product.

Sort by: 

10 Results

Do you provide a how to use instruction paper with the product? Can you send this to me. We have some of these stands and I want to know how to use them properly

Question Asked By: John , Chicago , May 29, 2015

+ View 1 Answer

Answer This Question

Sort by: 

10 Results