Take 15% off your entire order!

Offer applied at checkout

+

Buyers Products Electric Trailer Tongue Jack 0093500 3500 Lb. Capacity

Buyers Products Electric Trailer Tongue Jack 0093500 3500 Lb. Capacity

Item #: WB985400

(7)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $261.95

Quantity

Customers Also Viewed

Buyers Products ELECTRIC TRAILER JACK

Battery Powered Jack offers a Fast and Easy Method to Hitch and Level Trailers.

This 12V DC jack is powered by your tow vehicles battery to offer quick, effortless lifting in 30 seconds. Innovative features include an integral level at the top of the jack for easy leveling and dual LED lights to help with nighttime coupling. Hardened steel gears allow for 3500 lb. lifting capacity and 5000 lb. breakaway capacity to assist with ball release. Jack offers a full 24" of stroke (18" of power lift; 6" manual drop leg extension), universal bolt pattern A-Frame coupler mounting flange, weather-sealed operating switch and manual crank override when battery power is not available. Detachable zinc-plated foot is adjustable on 1-½"H intervals and an oversized 5-¼" diameter foot pad prevents divots. Durable black powder-coat wrinkle finish.

Mounting Plate is 5-1/4" diameter overall; Hole slots are 3/4" x 7/16" on a 3" radius.

Product Specifications

  • LENGTH INCHES6.9 (17.53 cm)
  • WIDTH INCHES6-1/4 (15.88 cm)
  • HEIGHT INCHES26-1/2 (67.31 cm)
  • CAPACITY LBS.3500 Lift; 5000 Breakaway
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BOLT SPACINGHole slots are 3/4" x 7/16" on a 3" radius
  • BRANDBuyers Products
  • CONSTRUCTIONSteel
  • LIFTING RANGE INCHES24 (Powered 18; Manual Drop Leg Extension 6)
  • MANUFACTURERS PART NUMBER0093500
  • MOUNT TYPEA-Frame (5-1/4" diameter overall)
  • REFERENCE #3025539
  • VOLTAGE12
  • WEIGHT LBS.19 (8.64 kg)
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    3
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Rocky

    Date: April 23, 2019

    So Far, So Good
    Your review:
    I installed this jack on a trailer with a 600 lb tongue weight. It lifts the weight just fine. The only negative thing I can see so far is that it is pretty slow. I guess they had to gear it low to lift the maximum rating. Still beats a manual crank.
  • Reviewer: Yogi

    Date: April 23, 2019

    Electric trailer tongue jack
    Your review:
    This is an excellent jack for the money. I highly reccomend Global to anyone. The only issue I had was the jack plug had to be rewired to work on my 2006 GMC Sierra factory install receptacle. I called Global to explain that the jack was not working for me and they quickly delivered another jack. After discovering the 2nd jack did not work either I realized I needed to look at the wiring. Originally I did not want to start disassembling anything for fear of voiding any warranty. It was a fairly simple fix. Thank you Global and a special thanks to Susan Hooper and the other young ladies I spoke with.
  • Reviewer: Jay

    Date: April 23, 2019

    Quick, Easy, works well
    Your review:
    Right out of the box we had good luck with these jacks. I bought two, one each for our equipment trailers. Tongue weight between 500 and 1500 pounds. They moved a little slower than I thought but then again, they are moving a good load. Still faster than spinning the old jacks and no more busted knuckles.
  • Reviewer: chuck

    Date: April 23, 2019

    electric tongue jack
    Your review:
    You didn't have the one I ordered but you had a white one on hand and wanted to know if I could use a white one,I said the color didn't matter as long as it worked . I recieved it the next day.Thank you for the fast service. 5 stars all the way.
  • Reviewer: Al

    Date: April 23, 2019

    trailer tongue jack 3500 lb. capacity
    Your review:
    The jack work outstanding and I would have purchase another one if I had another trailer.
  • Reviewer: ed

    Date: April 23, 2019

    wb985400 electric trailer jack
    Your review:
    the jack works good easy to install no problems well worth the money
  • Reviewer: bill

    Date: December 06, 2011

    very good jack
    Your review:
    this jack does everything as described and was well pleased with its performance, it was not hard to to install, i have not had any problems
Product Q & A

There are 1 questions and 1 answer for this product.

  • What size is the hole this electric tongue jack will go through. 985400

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      This will work with a hole no smaller than 2 1/4 inches.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Buyers Products Electric Trailer Tongue Jack 0093500 3500 Lb. Capacity

Buyers Products Electric Trailer Tongue Jack 0093500 3500 Lb. Capacity

Item #: WB985400

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Buyers Products Electric Trailer Tongue Jack 0093500 3500 Lb. Capacity
    Buyers Products Electric Trailer Tongue Jack 0093500 3500 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant