Take 15% off your entire order!

Offer applied at checkout

+

Big Foot Trailer Jack Stand BFSJ-2748 100,000 Lb. Static Capacity

Big Foot Trailer Jack Stand BFSJ-2748 100,000 Lb. Static Capacity

Item #: WB985431

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $683.00

Quantity

Customers Also Viewed

BIG FOOT TRAILER STABILIZER JACK STAND

Oversized Base Helps Prevent Jack from Sinking into Soft Surfaces.

Stabilizing jack stands are used to help support a semi-trailer that is not attached to a tractor, as well as level trailers parked on sloped surfaces. The Big Foot stand has an oversized 48"W x 35-1/2"D base that helps ensure that the jack doesn't sink into uneven, unpaved parking areas. Standard features include an 8" top cap, 10" hard rubber wheels and a removable steer/jack handle. High-strength steel construction with a durable powder coat finish. Trailer stabilizing jacks help meet OSHA 1910.178(k) (3) safety requirements to help prevent dangerous trailer tip due to collapsed landing gear.

Product Specifications

  • CAPACITY LBS.100,000
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BRANDGlobal Approved
  • CONSTRUCTIONSteel
  • LIFTING CAPACITY LBS.40,000
  • MANUFACTURERS PART NUMBERBFSJ-2748
  • MAXIMUM HEIGHT INCHES51 (129.54 cm)
  • MINIMUM HEIGHT INCHES39-1/2 (100.33 cm)
  • TYPEBig Foot Trailer Jack Stand
  • WEIGHT LBS.125 (56.82 kg)
  • WHEEL DIAMETER INCHES10 (25.4 cm)
  • WHEEL TYPEHard Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • do you need one or two units per trailer?

    Question Asked By: JIM, July 12, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, July 12, 2016

      Jack Stands can be used singularly or in pairs.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Big Foot Trailer Jack Stand BFSJ-2748 100,000 Lb. Static Capacity

Big Foot Trailer Jack Stand BFSJ-2748 100,000 Lb. Static Capacity

Item #: WB985431

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Big Foot Trailer Jack Stand BFSJ-2748 100,000 Lb. Static Capacity
    Big Foot Trailer Jack Stand BFSJ-2748 100,000 Lb. Static Capacity
    Big Foot Trailer Jack Stand BFSJ-2748 100,000 Lb. Static Capacity
    Big Foot Trailer Jack Stand BFSJ-2748 100,000 Lb. Static Capacity
    Big Foot Trailer Jack Stand BFSJ-2748 100,000 Lb. Static Capacity
    Big Foot Trailer Jack Stand BFSJ-2748 100,000 Lb. Static Capacity

    Be the first to know about our special deals and events!

    Top