Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1.9" Dia. x 9 Ga. Steel 40A18 Sprocketed Roller 38209-48-GP for 48" O.A.W. Omni Conveyors
See all 374 items in product family

1.9" Dia. x 9 Ga. Steel 40A18 Sprocketed Roller 38209-48-GP for 48" O.A.W. Omni Conveyors

Item #: WBB1869761

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 107.95
Product Information
Customer Review
Product Q&A
Accessories
1.9" Dia. x 9 Ga. Steel 40A18 Sprocketed Roller 38209-48-GP for 48" O.A.W. Omni Conveyors

Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 9 gauge (.145) steel tube rollers have 7/16" diameter spring retained hex axle, shielded, greased bearings and 145 Lbs. capacity per roller with 40A18 sprockets.

Product Specifications

    • WIDTH INCHES49-1/4 (125.1 cm)
    • CAPACITY LBS145 (65.91 kg)
    • ASSEMBLYAssembled
    • AXLE DIAMETER INCHES7/16 Hex
    • AXLE LENGTH INCHES49-1/4 (125.1 cm)
    • BEARINGShielded, Greased
    • BETWEEN FRAME WIDTH INCHES48 (121.92 cm)
    • BRANDOmni Metalcraft
    • CONSTRUCTIONSteel
    • GROOVE--
    • MANUFACTURERS PART NUMBER38209-48-GP
    • RETENTIONSpring
    • ROLLER DIAMETER INCHES1.9 (4.83 cm)
    • SPROCKET(2) 40A18
    • TUBE1.9" Dia. x 9 Ga. Unplated Steel
    • TYPE1.9 x 9 Ga. Steel 40A18 Sprocketed Roller for 48" Between Frame
    • WEIGHT LBS14.05 (6.39 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.