Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NestaFlex® 37624012SAL Expandable Flexible Conveyor - Steel Skate Wheels - 377 Lb./ft.
See all 125 items in product family

NestaFlex® 37624012SAL Expandable Flexible Conveyor - Steel Skate Wheels - 377 Lb./ft.

Item #: WBB2187445

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,092.75 Save up to 7%
Price: $ 1,941.00
Product Information
Customer Review
Product Q&A
Accessories
NestaFlex® 37624012SAL Expandable Flexible Conveyor - Steel Skate Wheels - 377 Lb./ft.

NestaFlex Heavy Duty Conveyors Improve Efficiency, Maximize Storage Space, Provide Optimal Utility with Flexible Design, and Lower Handling Costs. Especially designed for the dock area to load and unload trucks. Each conveyor includes a retractable package stop, one set of couplers and adjustable legs with Heavy duty 5" x 1/2" swivel caster with 2 total lock brake casters on each end. Axle centers are 5-1/4" when fully extended.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES28 (71.12 cm)
    • CAPACITY LBS376 lbs. per ft.
    • COLOR FINISHZinc Plated
    • ADJUSTABLE LENGTH3'7" to 12'2"
    • ASSEMBLYAssembled
    • AXLE CENTER INCHES5-1/4 (13.34 cm)
    • BETWEEN FRAME WIDTH INCHES24 (60.96 cm)
    • BRANDNestaFlex® - FMH Conveyors
    • CONSTRUCTIONSteel
    • INSIDE RADIUS INCHES18 (45.72 cm)
    • LEG SETS PER UNIT4
    • LIMITED WARRANTY24 Months
    • MANUFACTURERS PART NUMBER37624012SAL
    • MAXIMUM LEG HEIGHT INCHES36 (91.44 cm)
    • MINIMUM LEG HEIGHT INCHES28 (71.12 cm)
    • OUTSIDE RADIUS INCHES44 (111.76 cm)
    • PACKAGE QUANTITY1
    • SKATE WHEEL DIAMETER INCHES1.9 (4.83 cm)
    • SKATE WHEEL OR ROLLER CONSTRUCTIONSteel
    • SKATE WHEELS PER AXLE9
    • TYPESkate Wheel
    • WEIGHT LBS260 (118.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.