ATV & Utility Tires
Type
Weight Capacity Range (Lbs)
Brand
Width
Material
Color
Style
Price
Ply Rating
4 Ply
Weight Capacity
290 lbs
Wheel Diameter
24.6 in
Tread Design
K530F Pathfinder
Ply Rating
2 Ply
Weight Capacity
250 lbs
Wheel Diameter
21 in
Tread Design
K284 Front Max
Ply Rating
2 Ply
Weight Capacity
205 lbs
Wheel Diameter
20.7 in
Tread Design
K284 Front Max
Ply Rating
2 Ply
Weight Capacity
305 lbs
Wheel Diameter
12.7 in
Tread Design
K358X Turf Rider
Martin Wheel Kenda K537 Bounty Hunter ST Radial ATV Tire 1012R-8BH-I - AT 25 x 10 R12 - 8 Ply
Ply Rating
8 Ply
Weight Capacity
419 lbs
Wheel Diameter
25 in
Tread Design
K537 Bounty Hunter ST
Ply Rating
2 Ply
Weight Capacity
340 lbs
Wheel Diameter
21.5 in
Tread Design
K290 Scorpion
Martin Wheel Kenda K502 Terra Trac Tire 8510-4KTT-I - 18 x 8.50-10 - 4 Ply Tubeless
Ply Rating
4
Weight Capacity
795 lbs
Wheel Diameter
10 in
Tread Design
Knobby
Ply Rating
2 Ply
Weight Capacity
165 lbs
Wheel Diameter
14.2 in
Tread Design
K290 Scorpion
Ply Rating
4 Ply
Weight Capacity
300 lbs
Wheel Diameter
21.9 in
Tread Design
K530 Pathfinder
Ply Rating
8
Weight Capacity
2470 lbs
Wheel Diameter
15 in
Tread Design
Rib
Ply Rating
4 Ply
Weight Capacity
365 lbs
Wheel Diameter
25 in
Tread Design
K530 Pathfinder
Ply Rating
2 Ply
Weight Capacity
435 lbs
Wheel Diameter
16 in
Tread Design
K352 Stud
Ply Rating
6 Ply
Weight Capacity
420 lbs
Wheel Diameter
24.5 in
Tread Design
K299 Bearclaw
Martin Wheel Kenda K500 Super Turf Tire 2412-4TF-I - 24 x 12.00-12 - 4 Ply Tubeless
Ply Rating
4
Weight Capacity
1700 lbs
Wheel Diameter
12 in
Tread Design
Turf
Martin Wheel Kenda K500 Super Turf Tire 20508-4TF-I - 20 x 10.50-8 - 4 Ply Tubeless
Ply Rating
4
Weight Capacity
1190 lbs
Wheel Diameter
8 in
Tread Design
Turf
Ply Rating
2 Ply
Weight Capacity
435 lbs
Wheel Diameter
16.4 in
Tread Design
K398A Polar Trac
Ply Rating
4
Weight Capacity
460 lbs
Wheel Diameter
6 in
Tread Design
Smooth
Martin Wheel Kenda K472 Staggered Bar Tread Tire 1108-4STBR-I - 21 x 11.00-8 - 4 Ply Tubeless
Ply Rating
4
Weight Capacity
340 lbs
Wheel Diameter
8 in
Tread Design
Staggered Bar
Ply Rating
8
Weight Capacity
2540 lbs
Wheel Diameter
15 in
Tread Design
Rib
Ply Rating
2 Ply
Weight Capacity
430 lbs
Wheel Diameter
24 in
Tread Design
K290 Scorpion
Ply Rating
6 Ply
Weight Capacity
340 lbs
Wheel Diameter
24.3 in
Tread Design
K299 Bearclaw
Ply Rating
2 Ply
Weight Capacity
220 lbs
Wheel Diameter
21.7 in
Tread Design
K530 Pathfinder
Ply Rating
2 Ply
Weight Capacity
210 lbs
Wheel Diameter
10.7 in
Tread Design
K358 Turf Rider
Ply Rating
4
Weight Capacity
465 lbs
Wheel Diameter
6 in
Tread Design
Rib
Ply Rating
2 Ply
Weight Capacity
265 lbs
Wheel Diameter
21.1 in
Tread Design
K530 Pathfinder
Ply Rating
6 Ply
Weight Capacity
495 lbs
Wheel Diameter
25 in
Tread Design
K299 Bearclaw
Martin Wheel Kenda K352 Stud Tire on 2-piece Wheel 354M-ST-34BB - 410/350-4 - 2-1/8" Hub x 3/4" Bore
Ply Rating
2 Ply
Weight Capacity
260 lbs
Wheel Diameter
10 in
Tread Design
Stud
Ply Rating
2 Ply
Weight Capacity
225 lbs
Wheel Diameter
18.6 in
Tread Design
K290 Scorpion
Ply Rating
4
Weight Capacity
160 lbs
Wheel Diameter
4 in
Tread Design
Smooth
Martin Wheel Kenda K500 Super Turf Tire on 8x7 Rim 4 Hole Wheel (4/4) 858GK4W-4TFK - 18 x 8.50-8
Ply Rating
4 Ply
Weight Capacity
816 lbs
Wheel Diameter
17.8 in
Tread Design
K500 Super Turf