Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Whirlaway Cold Forged Rigid 5 x 1-1/2 Plastex Roller 550 Lb. Caster
See all 118 items in product family

Hamilton® Whirlaway Cold Forged Rigid 5 x 1-1/2 Plastex Roller 550 Lb. Caster

Item #: WBB357391

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.98 Save up to 34%
Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Whirlaway Cold Forged Rigid 5 x 1-1/2 Plastex Roller 550 Lb. Caster

This cold-forged caster is scaled down for 1-1/2" wide wheels. The two separate coined and case hardened raceways, joined by a heat treated rivet kingpin, make this a top performer in the 500-600 lbs. duty class.

Product Specifications

    • WIDTH INCHES1-1/2
    • HEIGHT INCHES6-1/2 (16.51 cm)
    • CAPACITY LBS550 (250 kg)
    • BEARING TYPERoller
    • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
    • BRANDHamilton®
    • CASTER RIG TYPECold Forged
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBERR-WW-5P
    • MOUNTING BOLT HOLE DIAMETER INCHES3/8 (.95 cm)
    • PLATE SIZE4-1/2" x 4"
    • REPLACEMENT PARTW-515-P-5/8
    • TYPEWhirlaway
    • WHEEL CONSTRUCTIONPlastic
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPlastex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.