Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® WH Stainless Swivel 4 x 2 V-Grooved Precision Ball 850 Lb. Caster
See all 37 items in product family

Hamilton® WH Stainless Swivel 4 x 2 V-Grooved Precision Ball 850 Lb. Caster

Item #: WBB357578

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $914.58 Save up to 37%
Price: $ 579.00
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® WH Stainless Swivel 4 x 2 V-Grooved Precision Ball 850 Lb. Caster

This caster is designed for extra heavy loads in severe applications where corrosive environments or sanitary considerations demand having gall fork and hardware components of stainless steel. The forged stainless steel construction includes a 3/4" diameter integrally forged kingpin that is guaranteed for life.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • HEIGHT INCHES5-5/8 (14.29 cm)
    • CAPACITY LBS850 (386.36 kg)
    • BEARING TYPEStainless Steel Precision Ball
    • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
    • BRANDHamilton®
    • CASTER RIG TYPEStainless Steel
    • CASTER TYPESwivel Plate
    • GROOVE WIDTH INCHES7/8 (2.22 cm)
    • MANUFACTURERS PART NUMBERS-WHS-4SVB
    • MOUNTING BOLT HOLE DIAMETER INCHES3/8 (.95 cm)
    • PLATE SIZE5" x 4"
    • REPLACEMENT PARTW-420-SVB-1/2
    • SWIVEL RADIUS INCHES1-3/4 (4.45 cm)
    • TYPESS Workhorse
    • WHEEL CONSTRUCTIONMetal
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEV-Grooved Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.