Hamilton® V-Groove Wheel 5 x 2 - 3/4" Roller Bearing
See all 32 items in product family

Hamilton® V-Groove Wheel 5 x 2 - 3/4" Roller Bearing

Item #: WBB358886

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $75.70 Save up to 37%
Price: $ 47.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® V-Groove Wheel 5 x 2 - 3/4" Roller Bearing

Running V-Groove wheels on inverted angle iron track is a popular and low-cost method of taking loads off the floor and creating production-line flow. A relief groove in the "V" assures proper weight distribution and makes wheel and track "self-cleaning", while a partial flat-tread permits rolling the wheels directly on floors as well.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • CAPACITY LBS800 (363.64 kg)
    • BEARING SIZE INCHES3/4 (1.91 cm)
    • BEARING TYPERoller
    • BRANDHamilton®
    • GROOVE WIDTH INCHES7/8 (2.22 cm)
    • HUB LENGTH INCHES2-3/16 (5.56 cm)
    • MANUFACTURERS PART NUMBERW-520-V-3/4
    • TYPEV-Groove Wheels
    • WHEEL CONSTRUCTIONCast Iron
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEV-Grooved