Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® V-Groove Wheel 4 x 2 - 1-3/16" Plain Bearing
See all 32 items in product family

Hamilton® V-Groove Wheel 4 x 2 - 1-3/16" Plain Bearing

Item #: WBB358848

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.34 Save up to 34%
Price: $ 34.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® V-Groove Wheel 4 x 2 - 1-3/16" Plain Bearing

Running V-Groove wheels on inverted angle iron track is a popular and low-cost method of taking loads off the floor and creating production-line flow. A relief groove in the "V" assures proper weight distribution and makes wheel and track "self-cleaning", while a partial flat-tread permits rolling the wheels directly on floors as well.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • CAPACITY LBS800 (363.64 kg)
    • BEARING SIZE INCHES1-3/16 (3.02 cm)
    • BEARING TYPEPlain
    • BRANDHamilton®
    • GROOVE WIDTH INCHES7/8 (2.22 cm)
    • HUB LENGTH INCHES2-3/16 (5.56 cm)
    • MANUFACTURERS PART NUMBERW-420-VL-1-3/16
    • TYPEV-Groove Wheels
    • WHEEL CONSTRUCTIONCast Iron
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEV-Grooved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.