Hamilton® Unilast® Wheel 8 x 2 - 3/4" Roller Bearing
See all 102 items in product family

Hamilton® Unilast® Wheel 8 x 2 - 3/4" Roller Bearing

Item #: WBB356647

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $113.21 Save up to 35%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Unilast® Wheel 8 x 2 - 3/4" Roller Bearing

This solid elastomer wheel is designed for medium to heavy duty loads. Steam cleanable and well suited for hostile environments, as they are not affected by blood, brine, salt, grease, oils and many other harsh chemicals.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • CAPACITY LBS1500 (681.82 kg)
    • BEARING SIZE INCHES3/4 (1.91 cm)
    • BEARING TYPERoller
    • BRANDHamilton®
    • CASTER TYPEReplacement Wheel
    • HUB LENGTH INCHES2-1/4 (5.72 cm)
    • MANUFACTURERS PART NUMBERW-820-UY-3/4
    • TYPEUnilast Wheels
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEUnilast