Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Unilast® Wheel 4 x 1-1/4 - 5/8" Roller Bearing
See all 102 items in product family

Hamilton® Unilast® Wheel 4 x 1-1/4 - 5/8" Roller Bearing

Item #: WBB356933

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.79 Save up to 36%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Unilast® Wheel 4 x 1-1/4 - 5/8" Roller Bearing

This solid elastomer wheel is designed for medium to heavy duty loads. Steam cleanable and well suited for hostile environments, as they are not affected by blood, brine, salt, grease, oils and many other harsh chemicals.

Product Specifications

    • WIDTH INCHES1-1/2 (3.81 cm)
    • CAPACITY LBS500 (227.27 kg)
    • BEARING SIZE INCHES5/8 (1.59 cm)
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB LENGTH INCHES1-3/8 (3.49 cm)
    • MANUFACTURERS PART NUMBERW-412-UY-5/8
    • TYPEUnilast Wheels
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEUnilast

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.