Hamilton® Track Wheel 5 x 1-11/16 - 1" Tapered Bearing
See all 19 items in product family

Hamilton® Track Wheel 5 x 1-11/16 - 1" Tapered Bearing

Item #: WBB358291

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $502.33 Save up to 37%
Price: $ 318.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Track Wheel 5 x 1-11/16 - 1" Tapered Bearing

Flanged wheels running on in-plant tracks give them an "instant production line". Loads are taken off the floor permitting high capacities, easier rolling, floor protection and controlled flow all at the same time. Face and flange CNC-machine finished.

Product Specifications

    • WIDTH INCHES1-11/16 Without Flanges, 3 With Flanges
    • CAPACITY LBS4200 (1909.09 kg)
    • BEARING SIZE INCHES1 (2.54 cm)
    • BEARING TYPETapered
    • BRANDHamilton®
    • HUB DIAMETER INCHES3-3/8 (8.57 cm)
    • HUB LENGTH INCHES3-1/4 (8.26 cm)
    • MANUFACTURERS PART NUMBERWFT-53FT-1
    • STYLESolid
    • TYPETrack Wheels
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEDouble Flanged Track