Hamilton® Track Wheel 3-1/2 x 1-7/16 - 3/4" Tapered Bearing- Pkg Qty 1
See all 18 items in product family

Hamilton® Track Wheel 3-1/2 x 1-7/16 - 3/4" Tapered Bearing- Pkg Qty 1

Item #: WBB358211

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $217.59 Save up to 36%
Price: $ 138.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Track Wheel 3-1/2 x 1-7/16 - 3/4" Tapered Bearing

Flanged wheels running on in-plant tracks give them an "instant production line". Loads are taken off the floor permitting high capacities, easier rolling, floor protection and controlled flow all at the same time. Face and flange CNC-machine finished.

Product Specifications

    • WIDTH INCHES1-7/16 Without Flange, 1-7/8 With Flange
    • CAPACITY LBS1400 (636.36 kg)
    • BEARING SIZE INCHES3/4 (1.91 cm)
    • BEARING TYPETapered
    • BRANDHamilton®
    • CASTER TYPEReplacement Wheel
    • HUB DIAMETER INCHES2-11/16 (6.83 cm)
    • HUB LENGTH INCHES2-1/4 (5.72 cm)
    • MANUFACTURERS PART NUMBERWFT-35T-3/4
    • STYLESolid
    • TYPETrack Wheels
    • WHEEL CONSTRUCTIONMetal
    • WHEEL DIAMETER INCHES3-1/2 (8.89 cm)
    • WHEEL TYPESingle Flanged Track