Hamilton® Super Endurance™ Kingpinless Rigid 8 x 3 Superlast® 3500 Lb. Caster
See all 30 items in product family

Hamilton® Super Endurance™ Kingpinless Rigid 8 x 3 Superlast® 3500 Lb. Caster

Item #: WBB356257

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $662.66 Save up to 36%
Price: $ 420.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Super Endurance™ Kingpinless Rigid 8 x 3 Superlast® 3500 Lb. Caster

This Super Endurance caster represents the "best of breed" in kingpinless-style design for extra heavy-duty applications. The top plate and inner raceway are formed from one piece, providing a superior raceway for shock conditions. Once former, the raceways are CNC-machined and then induction hardened to ensure a uniform depth in hardness of the swivel raceway. The hardening and CNC-machining together produce an excellent caster under extreme loads.

Product Specifications

    • WIDTH INCHES3 (7.62 cm)
    • HEIGHT INCHES10-1/2 (26.67 cm)
    • CAPACITY LBS3500 (1590.91 kg)
    • BEARING TYPETapered
    • BOLT SPACING INCHES3-3/8" to 4-1/8" x 5-1/4" to 6-1/8"
    • BRANDHamilton®
    • CASTER RIG TYPEKingpinless
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBERR-SEC-83SYT
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2 (1.27 cm)
    • PLATE SIZE7-1/4" x 5-1/4"
    • REPLACEMENT PARTW-830-SYT-3/4
    • TYPESuper Endurance
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPESuperlast