Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® STL Stainless Rigid 3 x 1-3/8 V-Grooved Delrin 325 Lb. Caster
See all 37 items in product family

Hamilton® STL Stainless Rigid 3 x 1-3/8 V-Grooved Delrin 325 Lb. Caster

Item #: WBB358971

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $286.95 Save up to 36%
Price: $ 183.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® STL Stainless Rigid 3 x 1-3/8 V-Grooved Delrin 325 Lb. Caster

This innovative stainless steel caster features a complete line of wheel offerings with face widths under 2", including wheels of stainless steel. Manufactured from all-stainless steel components, these casters undergo a special process resulting in a handsome, high luster finish that is less porous and easier to clean than comparable brands. A sealed assembly is standard. Ideal for corrosive environments where sanitary considerations are important. Well suited for pharmaceutical houses, food service operations, animal cages, laboratories and other institutional applications.

Product Specifications

    • WIDTH INCHES1-3/8 (3.49 cm)
    • HEIGHT INCHES4-5/8 (11.75 cm)
    • CAPACITY LBS325 (147.73 kg)
    • BEARING TYPEDelrin
    • BOLT SPACING INCHES1-3/4" x 2-7/8" to 3"
    • BRANDHamilton®
    • CASTER RIG TYPEStainless Steel
    • CASTER TYPERigid Plate
    • GROOVE WIDTH INCHES1/16 (.16 cm)
    • MANUFACTURERS PART NUMBERR-STL-3SVZ
    • MOUNTING BOLT HOLE DIAMETER INCHES5/16 (.79 cm)
    • PLATE SIZE3-5/8" x 2-3/8"
    • REPLACEMENT PARTW-313-SVZ-1/2
    • TYPESS STL
    • WHEEL CONSTRUCTIONMetal
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPEV-Grooved Stainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.