Hamilton® Rubber On Aluminum Wheel 10 x 2 - 3/4" Roller Bearing
See all 106 items in product family

Hamilton® Rubber On Aluminum Wheel 10 x 2 - 3/4" Roller Bearing

Item #: WBB357155

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $177.38 Save up to 36%
Price: $ 113.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Rubber On Aluminum Wheel 10 x 2 - 3/4" Roller Bearing

This rubber on aluminum wheel has 1" of black high performing rubber tread permanently bonded to the wheel center. High tensile strength rubber means that it is more resilient and rolls more easily than most generic rubber tired wheels.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • CAPACITY LBS730 (331.82 kg)
    • BEARING SIZE INCHES3/4 (1.91 cm)
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB LENGTH INCHES2-1/4 (5.72 cm)
    • MANUFACTURERS PART NUMBERW-1020-RA-3/4
    • STYLESpoked
    • TYPERubber on Aluminum
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WHEEL TYPEHigh Performance