Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Poly-Soft™ Wheel 6 x 1-1/2 - 3/4" Tapered Bearing
See all 102 items in product family

Hamilton® Poly-Soft™ Wheel 6 x 1-1/2 - 3/4" Tapered Bearing

Item #: WBB358875

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $142.69 Save up to 36%
Price: $ 91.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Poly-Soft™ Wheel 6 x 1-1/2 - 3/4" Tapered Bearing

This Poly-Soft wheel is formulated for a quieter operation and greater resistance to foreign objects and debris. As the name implies, wheel tread hardness measures 82-85 Durometer. The livelier material cushions the load thereby reducing vibration on the load resulting in a quieter ride and less wear and tear on the caster and cargo. In addition, the new urethane has been engineered to repel steel chips, nuts, bolts, pins, etc., and takes on "super ball" properties that offer an energized wheel.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • CAPACITY LBS680 (309.09 kg)
    • BEARING SIZE INCHES3/4 (1.91 cm)
    • BEARING TYPETapered
    • BRANDHamilton®
    • HUB LENGTH INCHES1-3/4 (4.45 cm)
    • MANUFACTURERS PART NUMBERW-615-SPT-3/4
    • TYPEPolysoft Wheels
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPoly-Soft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.