Hamilton® Pneumatic Wheel 16 x 480-8 - 1" Tapered Bearing
See all 12 items in product family

Hamilton® Pneumatic Wheel 16 x 480-8 - 1" Tapered Bearing

Item #: WBB356460

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $372.35 Save up to 36%
Price: $ 236.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Pneumatic Wheel 16 x 480-8 - 1" Tapered Bearing

Like an automobile tire, the low speed industrial pneumatic wheel uses air pressure to provide shock absorption, quiet operation, and ease of rolling over rough terrain. Not intended for highway use.

Product Specifications

    • CAPACITY LBS1220 (554.55 kg)
    • BEARING SIZE INCHES1 (2.54 cm)
    • BEARING TYPETapered
    • BRANDHamilton®
    • HUB LENGTH INCHES4-7/8 (12.38 cm)
    • LOAD RANGEC
    • MANUFACTURERS PART NUMBERW-166-PRT-1
    • MAXIMUM AIR PRESSURE90
    • PLY RATING6
    • TIRE SIZE INCHES4.80-8
    • TYPEPnumatic Wheels
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES16 (40.64 cm)
    • WHEEL TYPEPneumatic