Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Plastex 8 x 2 - 3/4" Roller Bearing Laminated
See all 63 items in product family

Hamilton® Plastex 8 x 2 - 3/4" Roller Bearing Laminated

Item #: WBB358928

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $126.79 Save up to 36%
Price: $ 80.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Plastex 8 x 2 - 3/4" Roller Bearing Laminated

A fiber filled phenolic resin, molded under extreme pressure, gives this wheel the ability to carry heavy loads without damaging floors in intermittent service. They are non-marking, resist corrosion from oil, water, grease and commonly used acids or solvents, and will not spark. Can be operated continuously in temperatures ranging from -50 to 260 degrees F and intermittently to 300 degrees F.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • CAPACITY LBS1750 (795.45 kg)
    • BEARING SIZE INCHES3/4 (1.91 cm)
    • BEARING TYPERoller
    • BRANDHamilton®
    • CASTER TYPEReplacement Wheel
    • HUB LENGTH INCHES2-3/16 (5.56 cm)
    • MANUFACTURERS PART NUMBERW-820-LP-3/4
    • TYPEPlastex Wheels
    • WHEEL CONSTRUCTIONPlastic
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPlastex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.