Hamilton® Mort Wheel 12 x 5 - 1-1/2" Roller Bearing
See all 106 items in product family

Hamilton® Mort Wheel 12 x 5 - 1-1/2" Roller Bearing

Item #: WBB358619

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $569.98 Save up to 36%
Price: $ 361.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Mort Wheel 12 x 5 - 1-1/2" Roller Bearing

This solid cushion rubber tire is permanently molded onto iron wheel centers to provide a rugged, long wearing wheel that is widely used on industrial equipment. Tire has a thickness of about 1" and hardness of 70 Durometer.

Product Specifications

    • WIDTH INCHES5 (12.7 cm)
    • CAPACITY LBS2050 (931.82 kg)
    • BEARING SIZE INCHES1-1/2 (3.81 cm)
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB LENGTH INCHES5-1/4 (13.34 cm)
    • MANUFACTURERS PART NUMBERW-1250-R-1-1/2
    • STYLESolid
    • TYPEMold-On Rubber Wheels
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES12 (30.48 cm)
    • WHEEL TYPEMold-On Rubber