Image does not represent actual item

Hamilton® Metal Wheel 8 x 4 - 1" Roller Bearing
See all 52 items in product family

Hamilton® Metal Wheel 8 x 4 - 1" Roller Bearing

Item #: WBB358597

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $283.97 Save up to 37%
Price: $ 179.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Metal Wheel 8 x 4 - 1" Roller Bearing

This wheel is from one of the industry's largest lines. Durable and extremely high quality.

Product Specifications

    • WIDTH INCHES4 (10.16 cm)
    • CAPACITY LBS3500 (1590.91 kg)
    • BEARING SIZE INCHES1 (2.54 cm)
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB LENGTH INCHES4-1/4 (10.8 cm)
    • MANUFACTURERS PART NUMBERW-840-M-1
    • STYLESolid
    • TYPEMetal Wheels
    • WHEEL CONSTRUCTIONMetal
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEMetal