Image does not represent actual item

Hamilton® Metal Wheel 8 x 2 - 1-7/16" Plain Bearing
See all 52 items in product family

Hamilton® Metal Wheel 8 x 2 - 1-7/16" Plain Bearing

Item #: WBB358406

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.06 Save up to 37%
Price: $ 54.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Metal Wheel 8 x 2 - 1-7/16" Plain Bearing

This wheel is from one of the industry's largest lines. Durable and extremely high quality.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • CAPACITY LBS1500 (681.82 kg)
    • BEARING SIZE INCHES1-7/16 (3.65 cm)
    • BEARING TYPEPlain
    • BRANDHamilton®
    • CASTER TYPEReplacement Wheel
    • HUB LENGTH INCHES2-1/4 (5.72 cm)
    • MANUFACTURERS PART NUMBERW-820-ML-1-7/16
    • STYLESolid
    • TYPEMetal Wheels
    • WHEEL CONSTRUCTIONMetal
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEMetal