Hamilton® Heavy Service Swivel 4 x 2 Metal Ball 1000 Lb. Caster- Pkg Qty 1
See all 116 items in product family

Hamilton® Heavy Service Swivel 4 x 2 Metal Ball 1000 Lb. Caster- Pkg Qty 1

Item #: WBB358271

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $219.04 Save up to 37%
Price: $ 138.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Heavy Service Swivel 4 x 2 Metal Ball 1000 Lb. Caster

This caster is the toughest you can buy in the 2" wide wheel class because of the premium drop forged steel construction. Popularity of this series continues to grow due to the comprehensive range of wheel types.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • HEIGHT INCHES5-5/8 (14.29 cm)
    • CAPACITY LBS1000 (454.55 kg)
    • BEARING TYPEBall
    • BOLT SPACING INCHES2-7/16" to 3-3/8" x 4-15/16" to 5-1/4"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-HS-4MB
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2 (1.27 cm)
    • PLATE SIZE6-1/2" x 4-1/2"
    • REPLACEMENT PARTW-420-MB-1/2
    • SWIVEL RADIUS INCHES1-3/4 (4.45 cm)
    • TYPEHeavy Service
    • WHEEL CONSTRUCTIONMetal
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEMetal