Hamilton® Ebonite Wheel 2-1/2 x 1-1/8 - 5/16" Oilless Bearing
See all 108 items in product family

Hamilton® Ebonite Wheel 2-1/2 x 1-1/8 - 5/16" Oilless Bearing

Item #: WBB358156

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.36 Save up to 39%
Price: $ 3.29
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Ebonite Wheel 2-1/2 x 1-1/8 - 5/16" Oilless Bearing

This solid rubber wheel is molded of durable compounds designed for general purpose use. Constructed from one-piece shatter-resistant rubber throughout. Non-marking, non-sparking, easy rolling, will not develop "set" under static loads.

Product Specifications

    • WIDTH INCHES1-1/8 (2.86 cm)
    • CAPACITY LBS175 (79.55 kg)
    • BEARING SIZE INCHES5/16 (.79 cm)
    • BEARING TYPEOilless
    • BRANDHamilton®
    • HUB LENGTH INCHES1-1/4 (3.18 cm)
    • MANUFACTURERS PART NUMBERW-25-EO-5/16
    • STYLESolid
    • TYPEEbonite Wheels
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES2-1/2 (6.35 cm)
    • WHEEL TYPEEbonite