Hamilton® Dual Pneumatic Forged Rigid 16" Pneumatic Tapered 2440 Lb. Caster
See all 33 items in product family

Hamilton® Dual Pneumatic Forged Rigid 16" Pneumatic Tapered 2440 Lb. Caster

Item #: WBB358322

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,048.06 Save up to 38%
Price: $ 646.00
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Dual Pneumatic Forged Rigid 16" Pneumatic Tapered 2440 Lb. Caster

Expertly designed and engineered, this product gives you a standard line of casters with pneumatic rubber-tired wheels dually mounted to provide higher capacities. They were created to meet growing demand from applications like ground support for the aircraft and aerospace industries, construction or other outdoors uses, and shock protection for heavy equipment.

Product Specifications

    • WIDTH INCHES16-1/2 (41.91 cm)
    • HEIGHT INCHES18-3/4 (47.63 cm)
    • CAPACITY LBS2440 (1109.09 kg)
    • BEARING TYPETapered
    • BOLT SPACING INCHES4-1/8" x 6-1/8"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPERigid Plate
    • LOAD RANGEC
    • MANUFACTURERS PART NUMBERR-72166-PR
    • MAXIMUM AIR PRESSURE90
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2 (1.27 cm)
    • PLATE SIZE7-1/2" x 5-1/2"
    • PLY RATING6
    • REPLACEMENT PARTW-166-PRT-1
    • TIRE SIZE INCHES4.80-8
    • TYPEPneumatic
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES16 (40.64 cm)
    • WHEEL TYPEPneumatic